Shop All Turning Inserts
Widia
Triangle Turning Insert, Triangle, 3/8 in, TPHH, 0.3125 in, Carbide
Mfr # TPHH322L CG5
Zoro # G3877481
product price: $18.99
/ea
Sold in multiples of 10 for $189.90
$189.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TPHH
- Inscribed Circle 3
- Insert Size 0.3750"
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # TPHH322L CG5
- Zoro # G3877481
- UPC # 4021169389634
- Country of Origin United States
- Category Turning Inserts
Dimensions
Insert Size | 0.3750" |
Corner Radius | 0.3125 in |
Cutting Edge Length | 16.5 mm |
Through Hole Inside Dia. | 0.13 in |
Description
Triangle Turning Insert, Inscribed Circle 3/8 in, TiN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 1 3/16 in Size, Standard Socket, Black Phosphate (49-66-6213)
- BESSEY Bar Clamp, Max Jaw Opening 24 in, Throat Depth 5 1/2 in, Steel Handle (GSM60)
- OSG Spiral Flute Tap, Modified Bottoming, 4 (1733801)
- SUPERIOR ELECTRIC Japanese Carbon Brush Set, PK 2 (S80)
- WIDIA Diamond Turning Insert, Diamond, 3, DCMT, 1, Carbide (DCMT3251FP)
- WIDIA Diamond Turning Insert, Diamond, 3, CCMT, 2, Carbide (CCMT3252MP)
- WIDIA Insert, Trigon, 3, WPMT, 1, Carbide (WPMT3251LF CG55)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0156 in, Carbide (TNMG3317N TN20P)
- WIDIA Diamond Turning Insert, Diamond, 4, CNGP, 2, Carbide (CNGP432)
- WIDIA Turning Insert, Trigon, 3/8 in, WNMG, 1/32 in, Carbide (WNMG3326P TN20P)
- SUMITOMO Diamond Turning Insert, Diamond, 3, DCGT, 2, Carbide (DCGT32.52NAG-H1)
- Widia Indexable Tools