Shop All Turning Inserts
Widia
Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide
Mfr # TNMG3327N TN30P
Zoro # G2911443
Sold in multiples of 5 for $36.95
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TNMG
- Inscribed Circle 3/8 in
- Insert Size 332
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # TNMG3327N TN30P
- Zoro # G2911443
- Country of Origin United States
- Category Turning Inserts
Dimensions
Insert Size | 332 |
Corner Radius | 0.0312 in |
Mounting Hole Dia. | 0.150" |
Nose Radius | 0.031" |
Through Hole Inside Dia. | 0.15 in |
Cutting Edge Length | 16.5 mm |
Description
Triangle Turning Insert, Chip-Breaker Code 7N, Inscribed Circle 3/8 in, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS 1-1/2" to 2" EMT Roller Support (_2-1100)
- VEGA Nutsetter, 1/4 Mag Nutsetter 4 (1100MN416S)
- INGERSOLL-RAND Impact Wrench 1/2" 20V (W3151)
- PALMGREN 2-7/16" Light Duty Angle Vise, w/Base, 2-1/2" with Swivel Base (9611255)
- WIDIA Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432UM)
- WIDIA Diamond Turning Insert, Diamond, 5/32 in, CDHH, 0.18mm, Carbide (CDHH120605)
- WIDIA POSITIVE INSERT GEO MU, 2, CCMT, 2 (CCMT2152MU WU25PT)
- WIDIA Diamond Turning Insert, Diamond, 3, VNGP, .5, Carbide (VNGP3305)
- WIDIA Diamond Turning Insert, Diamond, 2, DCMT, 1, Carbide (DCMT21511P)
- WIDIA Diamond Turning Insert, Diamond, 5/32 in, GPHW, 1, Carbide (GPHW1211)
- WIDIA Cutting tool (TNMG332RU WP25CT)
- Widia Turning Inserts