Shop All Turning Inserts
Widia
Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0156 in, Carbide
Mfr # TNMG3316P TN30M
Zoro # G2912030
Sold in multiples of 5 for $39.95
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TNMG
- Inscribed Circle 3
- Insert Size 331
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # TNMG3316P TN30M
- Zoro # G2912030
- Country of Origin United States
- Category Turning Inserts
Dimensions
Insert Size | 331 |
Corner Radius | 1 |
Mounting Hole Dia. | 0.150" |
Nose Radius | 0.016" |
Through Hole Inside Dia. | 0.15 in |
Cutting Edge Length | 16.5 mm |
Description
Triangle Turning Insert, Chip-Breaker Code 6P, Inscribed Circle 3/8 in, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet, 5C, 8mm (520-008)
- SUPERIOR PARTS Aftermarket Nose Fits Max CN70 (SP CN37521)
- H & H INDUSTRIAL PRODUCTS 1/8-5/8" Repairman's Taper Reamer (2006-9001)
- HYDE Scraper, Stiff, 3", Carbon Steel (12070)
- WIDIA POSITIVE INSERT GEO MU, 3, CCMT, 2 (CCMT3252MU WU25PT)
- WIDIA Diamond Turning Insert, Diamond, 3, CCMW, 1, Diamond (CCMW3251FST)
- WIDIA Diamond Turning Insert, Diamond, 4, DNGP, 1, Carbide (DNGP431)
- WIDIA Turning Insert, Trigon, 1/2 in, WNMG, 1/32 in, Carbide (WNMG432MR WP15CT)
- WIDIA Cutting tool (TNMG333RU WP15CT)
- WIDIA Triangle Turning Insert, Triangle, 3, TNMG, 1, Carbide (TNMG331MS WU10HT)
- WIDIA Diamond Turning Insert, Round, 0.2362 in (RCMT0602M0)
- Widia Turning Inserts