Shop All Turning Inserts
Widia
Triangle Turning Insert, Triangle, 3, TPHB, 0.3125 in
Mfr # TPHB322 CG6
Zoro # G3873631
product price: $15.15
/ea
Sold in multiples of 5 for $75.75
$75.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TPHB
- Inscribed Circle 3
- Insert Size 0.3750"
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # TPHB322 CG6
- Zoro # G3873631
- UPC # 4021169388491
- Country of Origin United States
- Category Turning Inserts
Dimensions
Insert Size | 0.3750" |
Corner Radius | 0.3125 in |
Through Hole Inside Dia. | 0.13 in |
Cutting Edge Length | 16.5 mm |
Description
Triangle Turning Insert, Inscribed Circle 3/8 in, TiC
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 22" Battery Cable Cutter, Shear Cut (4285-396-001)
- WILTON C-Clamp, 10", Steel, Regular Duty, 8000 lb. (H410)
- KIPP Spring Plunger Spring Force, Long Version D=M08 L=50, Steel, Comp:Pin Steel (K0657.608X50)
- FREUD Thin Kerf Ultimate Cut-Off Blade, 12 (LU74R012)
- WIDIA Diamond Turning Insert, Diamond, 3, CCMT, 2, Carbide (CCMT3252MP)
- WIDIA Diamond Turning Insert, Diamond, 3, VBMT, .5, Carbide (VBMT3305FP)
- WIDIA Diamond Turning Insert, Diamond, 3, CCMW, 1, Diamond (CCMW3251FST)
- WIDIA Turning Insert, Trigon, 3, WPMT, 2, Carbide (WPMT3252FP WP25CT)
- WIDIA Boring Bar, 3/4", Carbide (BB187750R)
- WIDIA Diamond Turning Insert, Diamond, 3, VNGP, .5, Carbide (VNGP3305)
- WIDIA Boring Bar, 3/8", Carbide (ABD125375R)
- Widia Turning Inserts