Shop All Turning Inserts
Widia
Triangle Turning Insert, Triangle, 3, TNMG, 1, Carbide
Mfr # TNMG331MS WU10HT
Zoro # G2818562
product price: $9.49
/ea
Sold in multiples of 5 for $47.45
$47.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TNMG
- Inscribed Circle 3
- Insert Size 331
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # TNMG331MS WU10HT
- Zoro # G2818562
- Country of Origin United States
- Category Turning Inserts
Dimensions
Insert Size | 331 |
Corner Radius | 1 |
Nose Radius | 0.016" |
Mounting Hole Dia. | 0.150" |
Through Hole Inside Dia. | 0.15 in |
Cutting Edge Length | 16.5 mm |
Description
Triangle Turning Insert, Chip-Breaker Code MS, Inscribed Circle 3/8 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Round Blank, Dia. 3/8 In, Length 4 In (SR-375-4)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 3/8 in., PK3 (TG8MDS1)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1 In (LT8820OR)
- MILWAUKEE TOOL 1/0 Aluminum U Style Die (49-16-U01A)
- WIDIA Diamond Turning Insert, Triangle, 2, TPGN, 1/64 in, Carbide (TPGN110304)
- WIDIA Triangle Turning Insert, Triangle, 3, TNGA, 3, Ceramic (TNGA333T0820 CW2015)
- WIDIA Triangle Turning Insert, Triangle, 5/32 in, TDHB, 0.0156 in (TDHB13081 CM1)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide (TNMG332UR WK20CT)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TPGT, 0.0156 in, Carbide (TPGT3251HP CG5)
- WIDIA Diamond Turning Insert, Diamond, 3, CNMG, 2, Carbide (CNMG3226P)
- KYOCERA Turning Insert, Triangle, TPMT 222XP PV7 (TPMT222XPPV710)
- Widia Turning Inserts