Shop All Turning Inserts
Widia
Triangle Turning Insert, Triangle, 3, TCMT, 3, Carbide
Mfr # TCMT32531P TN10U
Zoro # G2911787
product price: $7.49
/ea
Sold in multiples of 5 for $37.45
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TCMT
- Inscribed Circle 3
- Insert Size 3253
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # TCMT32531P TN10U
- Zoro # G2911787
- Country of Origin United States
- Category Turning Inserts
Dimensions
Insert Size | 3253 |
Corner Radius | 3 |
Mounting Hole Dia. | 0.173" |
Nose Radius | 0.047" |
Cutting Edge Length | 16.5 mm |
Through Hole Inside Dia. | 0.173 in |
Description
Triangle Turning Insert, Chip-Breaker Code 1P, Inscribed Circle 3/8 in, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/16"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (D/AA/CX121/16)
- OSG Carbide End Mill, 3/4 in. dia., 3/4 in Cut (415-7501)
- WOODOWL Deep Cut Utility Auger 18" x 1" (08813)
- TEKTON 3/8 Inch Drive Deep 12-Point Impact Socket Set with Rail, 12-Piece (8-19 mm) (SID91111)
- WIDIA Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432UM)
- WIDIA Diamond Turning Insert, Diamond, 6, CNMG, 3, Carbide (CNMG6436P)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0156 in, Carbide (TNMG3316P TN30M)
- WIDIA Diamond Turning Insert, Diamond, 6, CNMG, 2, Carbide (CNMG642MS)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide (TNMG3327N TN30P)
- WIDIA Triangle Turning Insert, Triangle, 2, TCMT, 1, Carbide (TCMT2151 THM)
- WALTER Diamond Turning Insert, Diamond, 4, DNMG, 1, Carbide (DNMG150404-FP5 WPP20S)
- Widia Turning Inserts