Shop All Turning Inserts
Widia
Triangle Turning Insert, Triangle, 3, TCMT, 2, Carbide
Mfr # TCMT3252MU WM25CT
Zoro # G7680500
product price: $9.39
/ea
Sold in multiples of 5 for $46.95
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TCMT
- Inscribed Circle 3
- Insert Size 3252
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # TCMT3252MU WM25CT
- Zoro # G7680500
- Country of Origin Germany
- Category Turning Inserts
Dimensions
Insert Size | 3252 |
Corner Radius | 2 |
Nose Radius | 0.031" |
Mounting Hole Dia. | 0.173" |
Cutting Edge Length | 16.5 mm |
Through Hole Inside Dia. | 0.173 in |
Description
Triangle Turning Insert, Chip-Breaker Code MU, Inscribed Circle 3/8 in, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS Dasqua 12" Master Precision Level (8302-0020)
- ELESA Stainless steel threaded stud, ERX.78 SST-p-3/8-16x1-C2 (ERX-SST-p (inch sizes))
- POWERBUILT 11/16" Combination Wrench Polished (640894)
- HUSQVARNA Diamond Saw Blade, Masonry, 14 in. Dia. (F620C-14)
- WIDIA NEGATIVE INSERT GEO UR, 4, CNMG, 2 (CNMG432UR WU10PT)
- WIDIA Diamond Turning Insert, Diamond, 3, CCMW, 1, Diamond (CCMW3251FST)
- WIDIA Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0312 in, Carbide (TNMG4322P TN20K)
- WIDIA Diamond Turning Insert, Diamond, 3, CCMT, 3, Carbide (CCMT3253MP)
- WIDIA Triangle Turning Insert, Triangle, 5/8 in, TNMG, 0.0468 in, Carbide (TNMG5437N TN30P)
- WIDIA Diamond Turning Insert, Diamond, 3, VBGT, .5, Carbide (VBGT33051P)
- SUMITOMO Turning Insert, Round, 0.6299 in., RCMX, Carbide (RCMX160600-AC420K)
- Widia Turning Inserts