Shop All Turning Inserts
Widia
Triangle Turning Insert, Triangle, 2, TPU, 2, Carbide
Mfr # TPU222 THM
Zoro # G7678583
product price: $6.15
/ea
Sold in multiples of 10 for $61.50
$61.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TPU
- Inscribed Circle 2
- Insert Size 222
- Chip-Breaker No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # TPU222 THM
- Zoro # G7678583
- Country of Origin Germany
- Category Turning Inserts
Dimensions
Insert Size | 222 |
Corner Radius | 2 |
Nose Radius | 0.031" |
Cutting Edge Length | 11 mm |
Description
Triangle Turning Insert, Inscribed Circle 1/4 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 19/32" HSS 2MT Taper Shank Drill Bit (DWDTS19/32)
- WESTWARD 89 pc Socket Wrench Set, 1/4 in, 3/8 in, 1/2 in Drive Sizes (4PM18)
- BON TOOL Bon 22-504 Blue Bull Trowel 36", -9"wide (22-504)
- J.W. WINCO Vibration Isolation Mount, Thread 8-32 (456.2-15-15-12-8-55)
- WIDIA Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0312 in, Carbide (TNMG4322P TN20K)
- WIDIA Diamond Turning Insert, Diamond, 3, CCMT, 2, Carbide (CCMT3252MP)
- WIDIA Triangle Turning Insert, Triangle, 4, TNMA, 2, Carbide (TNMA432 WK05CT)
- WIDIA Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide (VNMG331ML)
- WIDIA Triangle Turning Insert, Triangle, 2, TPHH, .5 (TPHH21505L CG5)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide (TNMG3324P TN15M)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VBMT, 2, Carbide (VBMT332ESU-AC8025P)
- Widia Indexable Tools