Shop All Turning Inserts
Widia
Triangle Turning Insert, Triangle, 2, TPHH, 0.0156 in, Carbide
Mfr # TPHH2151L CG6
Zoro # G3874453
product price: $14.75
/ea
Sold in multiples of 5 for $73.75
$73.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TPHH
- Inscribed Circle 2
- Insert Size 0.2500"
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # TPHH2151L CG6
- Zoro # G3874453
- UPC # 4021169382437
- Country of Origin United States
- Category Turning Inserts
Dimensions
Insert Size | 0.2500" |
Corner Radius | 1 |
Through Hole Inside Dia. | 0.13 in |
Cutting Edge Length | 11 mm |
Description
Triangle Turning Insert, Inscribed Circle 1/4 in, TiC
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD General Purpose Slotted Screwdriver 3/16 in Round (401M05)
- TEKTON Multi-Bit Driver Set, 2-Piece (#1 - #2, 3/16 - 1/4 in. ) (DRV82001)
- LENOX Band Saw Blade, 5 ft. 4-1/2" L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal, Diemaster 2 Series (12902D2B51638)
- KEO 1 1/4 x 100 deg HSS 6FLT Countersink (55072)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TPU, 0.0312 in, Carbide (TPU322 WP25CT)
- WIDIA Diamond Turning Insert, Diamond, 3, VNGP, .5, Carbide (VNGP3305)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.0156 in, Carbide (TCMT3251 THM)
- WIDIA Diamond Turning Insert, Round, 0.2362 in (RCMT0602M0)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide (TNMG3324P TN20P)
- WIDIA Diamond Turning Insert, Diamond, 3, DCMT, 1, Carbide (DCMT3251FP)
- DORIAN Triangle Turning Insert, Triangle, 3, TNMG, 1, Carbide (TNMG-321-UGN-DUC25UT)
- Widia Indexable Tools