Shop All Turning Inserts
Widia
Triangle Turning Insert, Triangle, 2, TPGT, 0.0156 in
Mfr # TPGT2151HP CM1
Zoro # G3878881
product price: $15.39
/ea
Sold in multiples of 5 for $76.95
$76.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TPGT
- Inscribed Circle 2
- Insert Size 0.2500"
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # TPGT2151HP CM1
- Zoro # G3878881
- UPC # 4021169382994
- Country of Origin United States
- Category Turning Inserts
Dimensions
Insert Size | 0.2500" |
Corner Radius | 1 |
Through Hole Inside Dia. | 0.114 in |
Cutting Edge Length | 11 mm |
Description
Triangle Turning Insert, Chip-Breaker Code HP, Inscribed Circle 1/4 in, Bright (Uncoated)
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Screwdriver, 1800 RPM (21AA81)
- WOODOWL Standard Spurred Deep Cut Auger 24" x 1-1/2" #600 (06117)
- STARRETT Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 14 TPI, 0.035" Thick, Bimetal, Duratec SFB Series (91761-10-10-1/2)
- GRIP-ON 6 Locking Pliers, 218 Jaw Opening, Long Nose (127F06)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0156 in, Carbide (TNMG3317N TN20P)
- WIDIA Cutting Tool (TNMG332RU WM25CT)
- WIDIA Turning Insert, Trigon, 3/8 in, WNMG, 1/32 in, Carbide (WNMG332FF WK20CT)
- WIDIA Triangle Turning Insert, Triangle, 3, TPCB, .5, Carbide (TD6P05 CG6)
- WIDIA Diamond Turning Insert, Diamond, 6, CNMG, 3, Carbide (CNMG6436P)
- WIDIA Diamond Turning Insert, Diamond, 3, VBMT, 1, Carbide (VBMT331FP)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VNMG, 2, Carbide (VNMG332ESU-AC8025P)
- Widia Indexable Tools