Shop All Turning Inserts
Widia
Triangle Turning Insert, Triangle, 2, TPG2, 2, Carbide
Mfr # TPG222 WK20CT
Zoro # G7679819
product price: $14.29
/ea
Sold in multiples of 10 for $142.90
$142.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TPG2
- Inscribed Circle 2
- Insert Size 222
- Chip-Breaker No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # TPG222 WK20CT
- Zoro # G7679819
- Country of Origin United States
- Category Turning Inserts
Dimensions
Insert Size | 222 |
Corner Radius | 2 |
Nose Radius | 0.031" |
Cutting Edge Length | 11 mm |
Description
Triangle Turning Insert, Inscribed Circle 1/4 in, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Straight Tct Router Bit, 1/4 in. (40103)
- WESTWARD 1/4 in Drive, 10mm Triple Square Metric Socket, 12 Points (53YR16)
- WESTWARD Straight Flute Hand Tap, Plug 4 Flutes (2LWJ2)
- HANSCOM Laser Marking Machine, 110V, 60 Hz (21020)
- WIDIA Turning Insert, Trigon, 1/2 in, WNMG, 1/32 in, Carbide (WNMG432MR WP15CT)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TPU, 0.0468 in, Carbide (TPU323 THM)
- WIDIA Diamond Turning Insert, Diamond, 3, CCMT, 2, Carbide (CCMT3252MP)
- WIDIA Diamond Turning Insert, Diamond, 4, CNMG, 2 (CNMG432)
- WIDIA Diamond Turning Insert, Round, 0.2362 in, None, Carbide (RCMT0602M0)
- WIDIA Triangle Turning Insert, Triangle, 1/2 in, TNMA, 0.0312 in, Carbide (TNMA432 WK20CT)
- TUNGALOY Turning Indexable Insert, WNMG08040, PK10 (6772391)
- Widia Turning Inserts