Shop All Turning Inserts
Widia
Triangle Turning Insert, Triangle, 2, TCMT, 1, Carbide
Mfr # TCMT2151 THM
Zoro # G7678513
Sold in multiples of 5 for $57.75
$57.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TCMT
- Inscribed Circle 2
- Insert Size 2151
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # TCMT2151 THM
- Zoro # G7678513
- Country of Origin Germany
- Category Turning Inserts
Dimensions
Insert Size | 2151 |
Corner Radius | 1 |
Nose Radius | 0.016" |
Mounting Hole Dia. | 0.110" |
Through Hole Inside Dia. | 0.11 in |
Cutting Edge Length | 11 mm |
Description
Triangle Turning Insert, Inscribed Circle 1/4 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 12 ft. 10" L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91401-12-10)
- WIHA T-Handle Driver, 3/8" Drive, Chrome (29009)
- TEKTON 3/8 Inch Drive x 14 mm 6-Point Socket (SHD12114)
- WILLIAMS Williams Replacement Heel Jaw, for 36" Pipe Wrench (13568)
- WIDIA Triangle Turning Insert, Triangle, 5/8 in, TNMG, 0.0468 in, Carbide (TNMG5437N TN30P)
- WIDIA Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432UM)
- WIDIA Turning Insert, Trigon, 3/8 in, WNMG, 1/32 in, Carbide (WNMG332FF WK20CT)
- WIDIA Diamond Turning Insert, Diamond, 3, VBMT, .5, Carbide (VBMT3305FP)
- WIDIA Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432UR)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TPU, 0.0468 in, Carbide (TPU323 THM)
- TUNGALOY Turning Indexable Insert, CNMG12041, PK10 (6772179)
- Widia Indexable Tools