Shop All Turning Inserts
Widia
Triangle Turning Insert, Triangle, 1/2 in, TPMT, 0.0312 in, Carbide
Mfr # TPMT432FP WP25CT
Zoro # G2810558
product price: $10.49
/ea
Sold in multiples of 10 for $104.90
$104.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TPMT
- Inscribed Circle 1/2 in
- Insert Size 432
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # TPMT432FP WP25CT
- Zoro # G2810558
- Country of Origin India
- Category Turning Inserts
Dimensions
Insert Size | 432 |
Corner Radius | 0.0312 in |
Nose Radius | 0.031" |
Mounting Hole Dia. | 0.217" |
Through Hole Inside Dia. | 0.217 in |
Cutting Edge Length | 22 mm |
Description
Triangle Turning Insert, Chip-Breaker Code FP, Inscribed Circle 1/2 in, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Taper Shank Drill, 1 In, #3MT, Blk Oxide (5TVG6)
- DORIAN Tool Post, QUADRA, QITP50N, 17-32 In Swing (QITP50N)
- BON TOOL Bon 82-456 Wolverine Curb Cutter Short Handle 4 Foot X 1" X 2" (82-456)
- MITUTOYO Electronic Micrometer, 1", Cert, SPC (293-330-30CAL)
- WIDIA Triangle Turning Inserts, Triangle, 2, TCGT, 1 (TCGT2151AL WU05PT)
- WIDIA Trigon Turning Inserts, Trigon, 4, WNMG, 2 (WNMG432RU WU25PT)
- WIDIA Triangle Turning Insert, Triangle, 4, TNMG, 2, Carbide (TNMG432UR WM25CT)
- WIDIA Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432UR)
- WIDIA Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide (CNMG431)
- WIDIA Cutting tool (TNMG332RU WP25CT)
- ATA Turning Insert, WNMG431, AF, AT201 GRD (90073)
- Widia Indexable Tools