Shop All Threading Inserts
Widia
Top Notch Threading Insert
Mfr # 3607826
Zoro # G0376483
product price: $17.75
/ea
Sold in multiples of 5 for $88.75
$88.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grade TN6025
- Cutting Direction Left Hand
- Insert Shape Top Notch
- Insert Material Carbide
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 3607826
- Zoro # G0376483
- Country of Origin United States
- Category Threading Inserts
Details
Item | TOP NOTCH THREADING INSERT |
Grade | TN6025 |
Cutting Direction | Left Hand |
Insert Shape | Top Notch |
Insert Material | Carbide |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Measurement System | Decimal Inch |
Description
TOP NOTCH THREADING INSERT, Cutting Direction Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN 1/2" x 25' Atlas® Chrome Clad® Oil Gauging Tape (C1290SF590N)
- GEDORE Reversible Ratchet Wrench, 9mm (7 UR 9)
- EMUGE Spiral Point Tap, Modified Bottoming, 3 (B15773000080)
- BESSEY Bessey 6in. Clutch Style Bar Clamp GSCC2.506 (GSCC2.506)
- WIDIA Indexable Drilling Insert, 070306, Carbide (TCF070306CPV34)
- WIDIA Threading Insert, NT, (NT2L)
- WIDIA Indexable Drilling Insert, 050204, Carbide (TCF050204BPV38)
- WIDIA Threading Insert, NT, (NTP2L)
- WIDIA Threading Insert, NAS, (NAS3L6)
- WIDIA Threading Insert, NT, (NT3R)
- MICRO 100 Threading Tool, 0.160" Min Bore dia, Max. Bore Depth: 1/4" (IT-160250X)
- Widia Indexable Tools