Shop All Parting & Grooving Inserts
Widia
Top Notch Grooving Insert
Mfr # 3607416
Zoro # G2384503
Sold in multiples of 5 for $92.95
$92.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chip-Breaker Yes
- Grade TN6025
- Cutting Direction Right Hand
- Corner Radius 0.1910mm
- Coating AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 3607416
- Zoro # G2384503
- Country of Origin United States
- Category Parting & Grooving Inserts
Dimensions
Corner Radius | 0.1910mm |
Details
Item | Parting and Grooving Insert |
Chip-Breaker | Yes |
Grade | TN6025 |
Cutting Direction | Right Hand |
Coating | AlTiN |
Insert Material | Carbide |
No. of Edges | 2 |
Lead Angle | 11 Degrees |
Mounting Style | Notch |
Application | Grooving |
Measurement System | Decimal Inch |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
Description
Parting and Grooving Insert, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC SEAL KNOCK OUT 1-1/2"" (49154)
- VEGA Torx 25 Insert Bit x 1 (125T25A)
- CRAFTSMAN Sockets, 3/8" Drive 12mm 6 Point Shallow (CMMT43544)
- MITUTOYO Digital Micrometer, Outside, 5 to 6", SPC (293-351-30)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS188I5P03PT)
- WIDIA Grooving/Parting Insert, NR, Carbide (NR3062R)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG2031R)
- WIDIA Grooving/Parting Insert, WMT-U-PH, Carbide (WMTS188I5P08PH)
- WIDIA Grooving/Parting Insert (510106)
- WIDIA Boring Bar, 1/2", Carbide (APD156500R)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3125RK)
- Widia Indexable Tools