Shop All Parting & Grooving Inserts
Widia
Top Notch Grooving Insert
Mfr # 3607236
Zoro # G2384555
product price: $22.25
/ea
Sold in multiples of 5 for $111.25
$111.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chip-Breaker Yes
- Grade TN6025
- Cutting Direction Right Hand
- Insert Material Carbide
- No. of Edges 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 3607236
- Zoro # G2384555
- Country of Origin United States
- Category Parting & Grooving Inserts
Details
Item | Parting and Grooving Insert |
Chip-Breaker | Yes |
Grade | TN6025 |
Cutting Direction | Right Hand |
Insert Material | Carbide |
No. of Edges | 2 |
Mounting Style | Notch |
Lead Angle | 11 Degrees |
Application | Grooving |
Coating | AlTiN |
Measurement System | Decimal Inch |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
Description
Parting and Grooving Insert, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH COMBO WRENCH RATCH11/16"" (9022)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 25 mm Size, Standard Socket, Black Phosphate (49-66-6257)
- WESTWARD WESTWARD Top Chest, 9-Drawers, Powder Coated Red, 26" W x 12.5" D x 16.5" H (32H878)
- DIABLO HARDIE BLD FC 12"" 8T (D1208DH)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG3047R)
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS125I3P03PT)
- WIDIA Grooving/Parting Insert, WMT-U-PH, Carbide (WMTS188I5P08PH)
- WIDIA Grooving/Parting Insert, Carbide (583111)
- WIDIA Cutting tool (RCGT1204M0AL WU10HT)
- WIDIA Grooving/Parting Insert (510103)
- HHIP P3 1/8 X 11/16 X 5" High Speed Steel Parallel Type Cut-Off Blade (2000-6035)
- Widia Indexable Tools