Shop All Turning Inserts
Widia
TOP DRILL M1 CARBIDE INSERTS, Top Drill M1, Carbide
Mfr # 3849099
Zoro # G7591173
Free Shipping & Returns
$86.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Shape Top Drill M1
- Insert Size 15.3000mm
- Grade WU25PD
- Insert Material Carbide
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 3849099
- Zoro # G7591173
- Country of Origin Germany
- Category Turning Inserts
Dimensions
Insert Size | 15.3000mm |
Details
Item | Diamond Turning Insert |
Insert Shape | Top Drill M1 |
Grade | WU25PD |
Insert Material | Carbide |
Cutting Direction | Right Hand |
Finish - Machining | TiAlN |
Material - Machining | Carbide |
Measurement System | Metric |
Cutting Application | Turning |
Description
Diamond Turning Insert, TiAlN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 12" x 3/8" Bit Extension (48-28-4008)
- GRAY TOOLS 2-15/16" Striking Face Box Wrench, 45° Offset Head (66894)
- DRILL AMERICA m27x3 Carbon Steel Hex Die (DWTMHX27X3)
- FEIN MUSHROOM BLADE PK5 (63903128012)
- WIDIA Diamond Turning Insert, Diamond, 2, DCMT, 1, Carbide (DCMT21511P)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.0156 in, Carbide (TCMT32511P TN10U)
- WIDIA Turning Insert, Trigon, 3/8 in, WNMG, 1/32 in, Carbide (WNMG332ML WP15CT)
- WIDIA Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432MS)
- WIDIA Diamond Turning Insert, Triangle, 2, TPGN, 1/64 in, Carbide (TPGN110304)
- WIDIA POSITIVE INSERT GEO AL, 3, CCGT, 2 (CCGT3252AL WU05PT)
- SUMITOMO Turning Insert, Diamond, 0.375 in., VNMG, 1, Carbide (VNMG331EEF-AC6030M)
- Widia Turning Inserts