Shop All Indexable Toolholders
Widia
Toolholder, WMT RH, 1.00x1.00 DOC.87
Mfr # WMTSR163087
Zoro # G3761309
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Screw 4 mm
- Overall Length 6.0000 in
- Material High Speed Steel
- Shank Length 4.3750
- Insert Shape Bottom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # WMTSR163087
- Zoro # G3761309
- UPC # 4021169678851
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Overall Length | 6.0000 in |
Shank Length | 4.3750 |
Details
Item | Toolholder |
Clamp Screw | 4 mm |
Material | High Speed Steel |
Insert Shape | Bottom |
Coolant Fed | Non-Coolant Through |
Measurement System | Decimal Inch |
Lead Angle | 90 Degrees |
Description
Toolholder, Coolant Fed Non-Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Magnetic Jaw Cap, Aluminum, 4 In, PK2 (10D764)
- MILWAUKEE TOOL Not Applicable Drive Impact Socket 12 mm Size, Short Socket, Black Oxide (49-16-1612)
- LENOX Band Saw Blade, 13 ft. 7 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (53339D2B134140)
- BON TOOL Bon 87-111 Rubbing Stone, 60/80 Grit, 6" X 2" X 1" (87-111)
- WIDIA Cartridge, Kenloc KL Series, MTGNR20CA4, WG (MTGNR20CA4)
- WIDIA Thread Turning Toolholder, NSL122B (NSL122B)
- WIDIA Grooving and CutOff Toolholder, 3/4 in (WGCSML120322C)
- WIDIA Thread Turning Toolholder, AL203R (AL203R)
- WIDIA Thread Turning Toolholder, WMT, HSS (WMTWGML319100-205)
- WIDIA Indexable Toolholder, DCLN, (DCLNR244DKC3)
- KYOCERA Turning Toolholder, DVJNL 163D (DVJNL163D)
- Widia Indexable Tools