Shop All End Mill Holders
Widia
Toolholder, ISO, D-Style Clamping
Mfr # DVVNN163DKC3
Zoro # G3932580
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Length 0.6538"
- Number of Inserts Required 1
- Coolant Fed Non-Coolant Through
- Style Negative
- Rake Negative (Zero)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # DVVNN163DKC3
- Zoro # G3932580
- UPC # 4050841003971
- Country of Origin India
- Category End Mill Holders
Dimensions
Cutting Length | 0.6538" |
Dimension F (In.) | 0.4960 |
Shank Width | 1 in |
Shank Height | 1 in |
Details
Item | Toolholder |
Number of Inserts Required | 1 |
Coolant Fed | Non-Coolant Through |
Style | Negative |
Rake | Negative (Zero) |
Material | Steel |
Left/Right Hand | Neutral |
Insert Shape | Diamond |
Clamp | Kenclamp |
Shank | Square |
Cutting Direction | Neutral |
Material - Machining | High Speed Steel |
Lead Angle | 17.500 deg |
Measurement System | Decimal Inch |
Description
Toolholder
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC GUN ONYX PNEU. RIVET NUT SETTING (AOPRN12)
- UWS Paddle Handle Lock Cylinder & Key, 003-CH502CYLNDR (003-CH502CYLNDR)
- KLEIN TOOLS 9 3/8 in 2000(TM) Linemans Plier High Leverage, Steel (D2000-9NE)
- CRAFTSMAN Tool Set, 40-pc 3/8" Drive 12 Point Mech (CMMT12018)
- WIDIA Toolholder, V-Bottom Round (CRDPN2525M12V)
- WIDIA Toolholder, ISO, D-Style Clamping (DVJNR163DKC3)
- WIDIA Toolholder, ISO, D-Style Clamping (DWLNR3232P08KC04)
- WIDIA Toolholder, ISO, D-Style Clamping (DVJNL123CKC3)
- WIDIA Toolholder, ISO, D-Style Clamping (DDJNL164DKC3)
- MICRO 100 Tool Holder - Steel (TH-86)
- DORIAN Tool Holder, Turning/Facing, QITP35N (QITP35N-1)
- Widia Milling & Drilling Toolholders