Shop All End Mill Holders
Widia
Toolholder, ISO, D-Style Clamping
Mfr # DVJNR163DKC3
Zoro # G3931652
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Length 0.6538"
- Number of Inserts Required 1
- Coolant Fed Non-Coolant Through
- Style Negative
- Dimension F (In.) 1.2500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # DVJNR163DKC3
- Zoro # G3931652
- UPC # 4050841003797
- Country of Origin India
- Category End Mill Holders
Dimensions
Cutting Length | 0.6538" |
Dimension F (In.) | 1.2500 |
Shank Height | 1 in |
Shank Width | 1 in |
Details
Item | Toolholder |
Number of Inserts Required | 1 |
Coolant Fed | Non-Coolant Through |
Style | Negative |
Rake | Double Negative |
Material | Steel |
Insert Shape | Diamond |
Left/Right Hand | Right Hand |
Shank | Square |
Clamp | Kenclamp |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Lead Angle | -3 Degrees deg |
Measurement System | Decimal Inch |
Description
Toolholder
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Lever Style Blow Gun Control Valve, PK10 (151)
- OX TOOLS Dynamic Nylon Suspenders (OX-P266401)
- MITUTOYO Vernier Caliper 450Mm/18Ft (160-151)
- WESTWARD Countersink, 3 FL, 82 Deg, 1/4, HSS (21ML12)
- WIDIA Toolholder, ISO, D-Style Clamping (DDJNL164DKC3)
- WIDIA Toolholder, ISO, D-Style Clamping (DVJNL123CKC3)
- WIDIA Toolholder, ISO, D-Style Clamping (DWLNR3232P08KC04)
- WIDIA Toolholder, V-Bottom Round (CRDPN2525M12V)
- DORIAN Tool Holder, Turning/Facing, Series CA (D40CA-1)
- MITUTOYO Mitutoyo 21AAA012 M2.5 Outer Shank to 4-48 Inner Thread Adapter (21AAA012)
- SCHUNK Hydraulic Toolholder, Standard, CAT40 (0206486)
- Widia Milling & Drilling Toolholders