Shop All End Mill Holders
Widia
Toolholder, ISO, D-Style Clamping
Mfr # DVJNR123CKC3
Zoro # G3931320
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Length 0.6538"
- Number of Inserts Required 1
- Coolant Fed Non-Coolant Through
- Insert Shape Diamond
- Dimension F (In.) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # DVJNR123CKC3
- Zoro # G3931320
- UPC # 4050841506427
- Country of Origin India
- Category End Mill Holders
Dimensions
Cutting Length | 0.6538" |
Dimension F (In.) | 1 |
Shank Height | 3/4 in |
Shank Width | 3/4 in |
Details
Item | Toolholder |
Number of Inserts Required | 1 |
Coolant Fed | Non-Coolant Through |
Insert Shape | Diamond |
Shank | Square |
Rake | Double Negative |
Left/Right Hand | Right Hand |
Style | Negative |
Clamp | Kenclamp |
Material | Steel |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Measurement System | Decimal Inch |
Lead Angle | -3 Degrees deg |
Description
Toolholder
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Panel Clip Pliers (42480)
- EXCEL BLADES #16 Stencil Edge Scoring Blade Refills with Dispenser, 15pcs. 12pk. (23016)
- BIG HORN 12-Inch Combination Square Set with Protractor (19571)
- WIDIA Straight Flute Hand Tap Plug, 2 Flutes (15245)
- WIDIA Toolholder, ISO, D-Style Clamping (DVJNL123CKC3)
- WIDIA Toolholder, V-Bottom Round (CRDPN2525M12V)
- WIDIA Toolholder, ISO, D-Style Clamping (DVJNR163DKC3)
- WIDIA Toolholder, ISO, D-Style Clamping (DDJNL164DKC3)
- WIDIA Toolholder, ISO, D-Style Clamping (DWLNR3232P08KC04)
- MICRO 100 Tool Holder - Steel (TH-86)
- LYNDEX-NIKKEN Milling Chuck Holder, CAT40, 3.35in Proj (CAT40-C3/4-85U)
- Widia Milling & Drilling Toolholders