Shop All End Mill Holders
Widia
Toolholder, ISO, D-Style Clamping
Mfr # DVJNL854DKC3
Zoro # G3930855
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Length 0.8717"
- Number of Inserts Required 1
- Coolant Fed Non-Coolant Through
- Rake Double Negative
- Clamp Kenclamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # DVJNL854DKC3
- Zoro # G3930855
- UPC # 4050841506311
- Country of Origin India
- Category End Mill Holders
Dimensions
Cutting Length | 0.8717" |
Dimension F (In.) | 1.2500 |
Shank Width | 1 in |
Shank Height | 1-1/4 in |
Details
Item | Toolholder |
Number of Inserts Required | 1 |
Coolant Fed | Non-Coolant Through |
Rake | Double Negative |
Clamp | Kenclamp |
Style | Negative |
Shank | Square |
Left/Right Hand | Left Hand |
Material | Steel |
Insert Shape | Diamond |
Cutting Direction | Left Hand |
Material - Machining | High Speed Steel |
Lead Angle | -3 Degrees deg |
Measurement System | Decimal Inch |
Description
Toolholder
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-F (C18033)
- KRAFT TOOL Shaft Fast Mixer, 36 (DC308)
- FREUD Vertical Raised Panel Bit, 1-1/2" dia. (99-315)
- GREY PNEUMATIC 1" Drive Socket Set, 21 pcs (9021)
- WIDIA Toolholder, ISO, D-Style Clamping (DDJNL164DKC3)
- WIDIA Toolholder, ISO, D-Style Clamping (DVJNL123CKC3)
- WIDIA Toolholder, ISO, D-Style Clamping (DVJNR163DKC3)
- WIDIA Toolholder, ISO, D-Style Clamping (DWLNR3232P08KC04)
- WIDIA Toolholder, V-Bottom Round (CRDPN2525M12V)
- HHIP 5" X 1-1/2 Bore 45 Degree Octagon 8 Insert Indexable Face Mill (2068-5000)
- MICRO-QUIK Quick Change Double Head (QDH-4125LH)
- Widia End Mill Holders