Shop All End Mill Holders
Widia
Toolholder, ISO, D-Style Clamping
Mfr # DVJNL123CKC3
Zoro # G3930751
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Length 0.6538"
- Number of Inserts Required 1
- Coolant Fed Non-Coolant Through
- Style Negative
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # DVJNL123CKC3
- Zoro # G3930751
- UPC # 4050841506090
- Country of Origin India
- Category End Mill Holders
Dimensions
Cutting Length | 0.6538" |
Dimension F (In.) | 1 |
Shank Width | 3/4 in |
Shank Height | 3/4 in |
Details
Item | Toolholder |
Number of Inserts Required | 1 |
Coolant Fed | Non-Coolant Through |
Style | Negative |
Material | Steel |
Insert Shape | Diamond |
Left/Right Hand | Left Hand |
Shank | Square |
Rake | Double Negative |
Clamp | Kenclamp |
Cutting Direction | Left Hand |
Material - Machining | High Speed Steel |
Lead Angle | -3 Degrees deg |
Measurement System | Decimal Inch |
Description
Toolholder
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hex Drill Bit, Impact, 1/8 in., Black Oxide (38RV77)
- OEMTOOLS 1-7/16" Jumbo Combination Wrench (22107)
- STARRETT Band Saw Blade, 7 ft. 9" L, 1/4" W, 10 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91161-07-09)
- SPEC OPS 16’ Tape Measure (SPEC-TM16)
- WIDIA Toolholder, ISO, D-Style Clamping (DVJNR163DKC3)
- WIDIA Toolholder, ISO, D-Style Clamping (DWLNR3232P08KC04)
- WIDIA Toolholder, V-Bottom Round (CRDPN2525M12V)
- WIDIA Toolholder, ISO, D-Style Clamping (DDJNL164DKC3)
- YG-1 TOOL CO Torx Screws (10) (JC3081)
- DORIAN Tool Holder, Turning/Facing, Series BXA (D30BXA-1)
- MICRO 100 Tool Holder - Steel (TH-107)
- Widia End Mill Holders