Shop All End Mill Holders
Widia
Toolholder, ISO, D-Style Clamping
Mfr # DTGNR123BKC3
Zoro # G3933971
product price: $82.59
/ea
Free Shipping & Returns
$82.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Length 0.6496"
- Number of Inserts Required 1
- Coolant Fed Non-Coolant Through
- Rake Double Negative
- Dimension F (In.) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # DTGNR123BKC3
- Zoro # G3933971
- UPC # 4050841505659
- Country of Origin India
- Category End Mill Holders
Dimensions
Cutting Length | 0.6496" |
Dimension F (In.) | 1 |
Shank Height | 3/4 in |
Shank Width | 3/4 in |
Details
Item | Toolholder |
Number of Inserts Required | 1 |
Coolant Fed | Non-Coolant Through |
Rake | Double Negative |
Left/Right Hand | Right Hand |
Style | Negative |
Insert Shape | Triangle |
Shank | Square |
Material | Steel |
Clamp | Kenclamp |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Measurement System | Decimal Inch |
Lead Angle | 0 Degrees deg |
Description
Toolholder
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESCUE 14" X .250 X 1" - 20MM RESCUE/DEMOLITION (RESCUE-14)
- MILWAUKEE TOOL M12 3/8" Ratchet 2Batt, M12 Grease Gun (2557-22, 2446-20)
- TRIPLETT 11 in Crimper RG6, RG58, RG59, RG62 (GET-301-UT)
- INNOVATIVE COMPONENTS T Knob, 5/16-18 Thread Size, 1.125"L, Thru Tap, Steel (GN5C----T7---21)
- WIDIA Toolholder, ISO, D-Style Clamping (DWLNR3232P08KC04)
- WIDIA Toolholder, V-Bottom Round (CRDPN2525M12V)
- WIDIA Toolholder, ISO, D-Style Clamping (DVJNR163DKC3)
- WIDIA Toolholder, ISO, D-Style Clamping (DVJNL123CKC3)
- WIDIA Toolholder, ISO, D-Style Clamping (DDJNL164DKC3)
- LYNDEX-NIKKEN Milling Chuck Holder, HSK100, Nose 2.362in (HSK100A-C1-135)
- YG-1 TOOL CO Torx Screws (10) (J91041)
- Widia End Mill Holders