Shop All End Mill Holders
Widia
Toolholder, ISO, D-Style Clamping
Mfr # DSSNL164DKC3
Zoro # G3931993
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Length 0.5000"
- Number of Inserts Required 1
- Coolant Fed Non-Coolant Through
- Rake Double Negative
- Shank Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # DSSNL164DKC3
- Zoro # G3931993
- UPC # 4050841504447
- Country of Origin India
- Category End Mill Holders
Dimensions
Cutting Length | 0.5000" |
Dimension F (In.) | 0.9120 |
Shank Width | 1 in |
Shank Height | 1 in |
Details
Item | Toolholder |
Number of Inserts Required | 1 |
Coolant Fed | Non-Coolant Through |
Rake | Double Negative |
Shank | Square |
Insert Shape | Square |
Clamp | Kenclamp |
Left/Right Hand | Left Hand |
Style | Negative |
Material | Steel |
Cutting Direction | Left Hand |
Material - Machining | High Speed Steel |
Lead Angle | 45 Degrees deg |
Measurement System | Decimal Inch |
Description
Toolholder
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Metric Plain Ball Hex Key, 3 mm Tip Size, 5 63/64 in Long, 3 47/64 in Short (DT 2142 3)
- DRILL AMERICA 15/16"x1/4" Pilot Hole HSS Straight Shank Counterbore (DEWCBR15/16)
- WIDIA Spiral Flute Tap, Modified Bottoming 3 Flutes (5364544)
- KRAFT TOOL Fresno/Broom Button, 2 Hole (CC666)
- WIDIA Toolholder, ISO, D-Style Clamping (DVJNL123CKC3)
- WIDIA Toolholder, ISO, D-Style Clamping (DWLNR3232P08KC04)
- WIDIA Toolholder, V-Bottom Round (CRDPN2525M12V)
- WIDIA Toolholder, ISO, D-Style Clamping (DDJNL164DKC3)
- WIDIA Toolholder, ISO, D-Style Clamping (DVJNR163DKC3)
- SCHUNK Hydraulic Tool Holder, HSK C50, 20mm (204016)
- HHIP 3-1/2" X 1 Bore 45 Degree SCMT Indexable Face Mill (2062-3500)
- Widia Milling & Drilling Toolholders