Shop All End Mill Holders
Widia
Toolholder, ISO, D-Style Clamping
Mfr # DSDNN124KC3
Zoro # G3932860
product price: $79.79
/ea
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Length 0.5000"
- Number of Inserts Required 1
- Coolant Fed Non-Coolant Through
- Rake Negative (Zero)
- Insert Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # DSDNN124KC3
- Zoro # G3932860
- UPC # 4050841503013
- Country of Origin India
- Category End Mill Holders
Dimensions
Cutting Length | 0.5000" |
Dimension F (In.) | 0.3750 |
Shank Height | 3/4 in |
Shank Width | 3/4 in |
Details
Item | Toolholder |
Number of Inserts Required | 1 |
Coolant Fed | Non-Coolant Through |
Rake | Negative (Zero) |
Insert Shape | Square |
Shank | Square |
Clamp | Kenclamp |
Left/Right Hand | Neutral |
Material | Steel |
Style | Negative |
Cutting Direction | Neutral |
Material - Machining | High Speed Steel |
Measurement System | Decimal Inch |
Lead Angle | 45 Degrees deg |
Description
Toolholder
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Wobble Extension 1/4" Dr, 4 in L, 1 Pieces, Chrome (40924)
- WIHA System 4 Slotted 3.5Mm X 28Mm (75035)
- TEKTON 1/2 Inch Drive x 3/4 Inch Deep 12-Point Impact Socket (SID23219)
- WESTWARD Rubber Mallet, Hickory, 8 Oz (6DWL1)
- WIDIA Toolholder, ISO, D-Style Clamping (DCLNL2020K12KC04)
- WIDIA Toolholder, ISO, D-Style Clamping (DDJNL164DKC3)
- WIDIA Toolholder, ISO, D-Style Clamping (DDJNL3225P15KC06)
- WIDIA Toolholder, ISO, D-Style Clamping (DCKNR2525M12KC04)
- WIDIA Toolholder, ISO, D-Style Clamping (DDNNR2020K15KC06)
- WIDIA Toolholder, ISO, D-Style Clamping (DVJNL123CKC3)
- TECHNIKS End Mill Holder, Taper, CAT40 (22915-6)
- Widia Milling & Drilling Toolholders