Shop All End Mill Holders
Widia
Toolholder, ISO, D-Style Clamping
Mfr # DDQNL204DKC3
Zoro # G3929543
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Length 0.6104"
- Number of Inserts Required 1
- Coolant Fed Non-Coolant Through
- Rake Double Negative
- Dimension F (In.) 1.5000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # DDQNL204DKC3
- Zoro # G3929543
- UPC # 4050841003070
- Country of Origin India
- Category End Mill Holders
Dimensions
Cutting Length | 0.6104" |
Dimension F (In.) | 1.5000 |
Shank Height | 1-1/4 in |
Shank Width | 1 1/4 in |
Details
Item | Toolholder |
Number of Inserts Required | 1 |
Coolant Fed | Non-Coolant Through |
Rake | Double Negative |
Left/Right Hand | Left Hand |
Style | Negative |
Insert Shape | Diamond |
Material | Steel |
Clamp | Kenclamp |
Shank | Square |
Cutting Direction | Left Hand |
Material - Machining | High Speed Steel |
Lead Angle | -17.500 deg |
Measurement System | Decimal Inch |
Description
Toolholder
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA Utility Blade, 11/16" W, PK10 (SKB-2S/10B)
- BIG HORN Automatic Center Punch with 5 Inch Long Brass Handle (19864)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 20 (HT2010EZ)
- CHICAGO PNEUMATIC 1/2" Pistol Air Drill 500 rpm (CP1117P05)
- WIDIA Toolholder, ISO, D-Style Clamping (DVJNL123CKC3)
- WIDIA Toolholder, V-Bottom Round (CRDPN2525M12V)
- WIDIA Toolholder, ISO, D-Style Clamping (DVJNR163DKC3)
- WIDIA Toolholder, ISO, D-Style Clamping (DWLNR3232P08KC04)
- WIDIA Toolholder, ISO, D-Style Clamping (DDJNL164DKC3)
- H & H INDUSTRIAL PRODUCTS 5 Piece R8 End Mill Holder Set (3/16~3/4") (3900-1005)
- ERICKSON Adapt, ERK ADJ Float 180 DA Full (SS200FC188888)
- Widia Milling & Drilling Toolholders