Shop All End Mill Holders
Widia
Toolholder, ISO, D-Style Clamping
Mfr # DDJNR204DKC3
Zoro # G3930033
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Length 0.6104"
- Number of Inserts Required 1
- Coolant Fed Non-Coolant Through
- Material Steel
- Rake Double Negative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # DDJNR204DKC3
- Zoro # G3930033
- UPC # 4050841477796
- Country of Origin India
- Category End Mill Holders
Dimensions
Cutting Length | 0.6104" |
Dimension F (In.) | 1.5000 |
Shank Width | 1 1/4 in |
Shank Height | 1-1/4 in |
Details
Item | Toolholder |
Number of Inserts Required | 1 |
Coolant Fed | Non-Coolant Through |
Material | Steel |
Rake | Double Negative |
Left/Right Hand | Right Hand |
Clamp | Kenclamp |
Style | Negative |
Shank | Square |
Insert Shape | Diamond |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Lead Angle | -3 Degrees deg |
Measurement System | Decimal Inch |
Description
Toolholder
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 80-inch x 0.5-inch x 0.025 x 14-18 TPI Premium Bimetal Blade (534214)
- LEATHERHEAD TOOLS NY Hook, 3 ft. HiViz Lime, w/ Chisel End (NYHL-3)
- AMPCO SAFETY TOOLS Cold Chisel, 3/4 In. x 9 In. (C-16)
- LENOX Lenox Classic CTL Bandsaw Blade 8' 3-5/8" Long x 3/4" Wide, 5/8 TPI x 0.035 Thick (81005CLB82530)
- WIDIA Toolholder, ISO, D-Style Clamping (DVJNL123CKC3)
- WIDIA Toolholder, ISO, D-Style Clamping (DWLNR3232P08KC04)
- WIDIA Toolholder, ISO, D-Style Clamping (DVJNR163DKC3)
- WIDIA Toolholder, V-Bottom Round (CRDPN2525M12V)
- WIDIA Toolholder, ISO, D-Style Clamping (DDJNL164DKC3)
- MICRO 100 Tool Holder - Steel (TH-86)
- TECHNIKS End Mill Holder, BT40, 0.7500in Bore Dia. (17140-3/4)
- Widia End Mill Holders