Shop All End Mill Holders
Widia
Toolholder, ISO, D-Style Clamping
Mfr # DDJNR163DKC3
Zoro # G3933944
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Length 0.4578"
- Number of Inserts Required 1
- Coolant Fed Non-Coolant Through
- Clamp Kenclamp
- Style Negative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # DDJNR163DKC3
- Zoro # G3933944
- UPC # 4050841477352
- Country of Origin India
- Category End Mill Holders
Dimensions
Cutting Length | 0.4578" |
Dimension F (In.) | 1.2500 |
Shank Width | 1 in |
Shank Height | 1 in |
Details
Item | Toolholder |
Number of Inserts Required | 1 |
Coolant Fed | Non-Coolant Through |
Clamp | Kenclamp |
Style | Negative |
Left/Right Hand | Right Hand |
Rake | Double Negative |
Insert Shape | Diamond |
Material | Steel |
Shank | Square |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Lead Angle | -3 Degrees deg |
Measurement System | Decimal Inch |
Description
Toolholder
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4 in Drive, 1/4" 6 pt SAE Socket, 6 Points (41908)
- CURRENT TOOLS Small Tray-Type Sheave / 12" long (951TR)
- DRILL AMERICA 21/64"x12" HSS Aircraft Extension Drill Bit, Overall Length: 12" (DWDA/CX1221/64)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #31 (C18084)
- WIDIA Toolholder, ISO, D-Style Clamping (DDJNL164DKC3)
- WIDIA Toolholder, ISO, D-Style Clamping (DVJNR163DKC3)
- WIDIA Toolholder, ISO, D-Style Clamping (DWLNR3232P08KC04)
- WIDIA Toolholder, V-Bottom Round (CRDPN2525M12V)
- WIDIA Toolholder, ISO, D-Style Clamping (DVJNL123CKC3)
- HHIP 4" X 1-1/4 Bore 45 Degree SE42 Indexable Face Mill With 5 Teeth (2067-4000)
- TECHNIKS End Mill Holder, CAT40, 0.3750in Bore Dia. (22915-4B)
- Widia Milling & Drilling Toolholders