Shop All End Mill Holders
Widia
Toolholder, ISO, D-Style Clamping
Mfr # DCLNL245DKC4
Zoro # G3930760
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Length 0.6346"
- Number of Inserts Required 1
- Coolant Fed Non-Coolant Through
- Clamp Kenclamp
- Left/Right Hand Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # DCLNL245DKC4
- Zoro # G3930760
- UPC # 4050841001090
- Country of Origin India
- Category End Mill Holders
Dimensions
Cutting Length | 0.6346" |
Dimension F (In.) | 2 |
Shank Height | 1-1/2 in |
Details
Item | Toolholder |
Number of Inserts Required | 1 |
Coolant Fed | Non-Coolant Through |
Clamp | Kenclamp |
Left/Right Hand | Left Hand |
Rake | Double Negative |
Insert Shape | Diamond |
Shank | Square |
Material | Steel |
Style | Negative |
Cutting Direction | Left Hand |
Material - Machining | High Speed Steel |
Lead Angle | -5 Degrees deg |
Measurement System | Decimal Inch |
Description
Toolholder
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Pneu Specialty Hammer Set, 4Pc (32024)
- WESTWARD 1 in Drive Impact Socket 1 5/8 in Size 6 pt Standard Depth, Black Oxide (21WN25)
- WESTWARD Pbr Tip, 16oz Soft Face Hammer (LSFHT2)
- FREUD Medium Stock Aluminum Blade, 12 (LU77M012)
- WIDIA Toolholder, ISO, D-Style Clamping (DDJNL164DKC3)
- WIDIA Toolholder, ISO, D-Style Clamping (DVJNR163DKC3)
- WIDIA Toolholder, ISO, D-Style Clamping (DWLNR3232P08KC04)
- WIDIA Toolholder, ISO, D-Style Clamping (DVJNL123CKC3)
- WIDIA Toolholder, V-Bottom Round (CRDPN2525M12V)
- DORIAN Tool Post, Quick Change, SDN25, Up To 12 In (SDN25AXA)
- DORIAN Tool Holder, Reversible Cut-Off, BXA (D30BXA-7-71C)
- Widia End Mill Holders