Shop All End Mill Holders
Widia
Toolholder, ISO, D-Style Clamping
Mfr # DCLNL206DKC4
Zoro # G3931022
product price: $99.59
/ea
Free Shipping & Returns
$99.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Length 0.7616"
- Number of Inserts Required 1
- Coolant Fed Non-Coolant Through
- Material Steel
- Rake Double Negative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # DCLNL206DKC4
- Zoro # G3931022
- UPC # 4050841000918
- Country of Origin India
- Category End Mill Holders
Dimensions
Cutting Length | 0.7616" |
Dimension F (In.) | 1.5000 |
Shank Width | 1 1/4 in |
Shank Height | 1-1/4 in |
Details
Item | Toolholder |
Number of Inserts Required | 1 |
Coolant Fed | Non-Coolant Through |
Material | Steel |
Rake | Double Negative |
Style | Negative |
Left/Right Hand | Left Hand |
Shank | Square |
Clamp | Kenclamp |
Insert Shape | Diamond |
Cutting Direction | Left Hand |
Material - Machining | High Speed Steel |
Lead Angle | -5 Degrees deg |
Measurement System | Decimal Inch |
Description
Toolholder
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Flute Tap, Semi-Bottoming, 3 (GT025005)
- PROTO 1 in Drive, 2-1/2" 12 pt SAE Socket, 12 Points (J5780)
- VAUGHAN Prospectors Pick, 22 oz., Steel Handle (AP22)
- STAHLWILLE TOOLS 6, 3 mm (1/4") INHEX socket Size 9/64 " L.55 mm (01450009)
- WIDIA Toolholder, ISO, D-Style Clamping (DVJNR163DKC3)
- WIDIA Toolholder, ISO, D-Style Clamping (DDJNL164DKC3)
- WIDIA Toolholder, ISO, D-Style Clamping (DVJNL123CKC3)
- WIDIA Toolholder, V-Bottom Round (CRDPN2525M12V)
- WIDIA Toolholder, ISO, D-Style Clamping (DWLNR3232P08KC04)
- PARLEC Holder, Boring Head, CAT 40, 1 1/2-18 (C40-15BH188)
- TECHNIKS End Mill Holder, CAT40, 0.6250in Bore Dia. (22919-1.75)
- Widia Milling & Drilling Toolholders