Shop All End Mill Holders
Widia
Toolholder, ISO C Clamping
Mfr # CTGPR1212F11
Zoro # G3931844
product price: $86.65
/ea
Free Shipping & Returns
$86.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Length 10.9990mm
- Number of Inserts Required 1
- Coolant Fed Non-Coolant Through
- Clamp Top Clamping
- Rake Positive (Zero)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # CTGPR1212F11
- Zoro # G3931844
- UPC # 4021169555213
- Country of Origin United States
- Category End Mill Holders
Dimensions
Cutting Length | 10.9990mm |
Dimension F (In.) | 0.6299 |
Details
Item | Toolholder |
Number of Inserts Required | 1 |
Coolant Fed | Non-Coolant Through |
Clamp | Top Clamping |
Rake | Positive (Zero) |
Shank | Square |
Left/Right Hand | Right Hand |
Insert Shape | Triangle |
Material | Steel |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Lead Angle | 0 Degrees |
Measurement System | Metric |
Description
Toolholder
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKET BOSS Tool Pouch, Wrench Roll, Brown, Canvas, 11 Pockets (70003)
- RDX 1-21/32 HIGH SPEED STEEL 118° POINT 3/4IN SHANK REDUCED SHANK DRILL (X306 1-21/32)
- VIM PRODUCTS VIM Tools MORTORQ Super Driver 3/8 in. Drive. (MTS02)
- VULCAN C-Clamp Heavy Duty 4In (JL27363)
- WIDIA Toolholder, ISO, D-Style Clamping (DWLNR3232P08KC04)
- WIDIA Toolholder, ISO, D-Style Clamping (DCLNL2020K12KC04)
- WIDIA Toolholder, ISO, D-Style Clamping (DCLNL245DKC4)
- WIDIA Toolholder, ISO, D-Style Clamping (DDJNL164DKC3)
- WIDIA Toolholder, Inch Clamping System M (MCMNN124B)
- WIDIA Toolholder, ISO, D-Style Clamping (DCRNL3232P16KC06)
- JACOBS Eject Drift 903 for 3/4MT (30486N)
- Widia Milling & Drilling Toolholders