Shop All End Mill Holders
Widia
Toolholder, ISO C Clamping
Mfr # CTCPN2510M11
Zoro # G3930541
product price: $97.19
/ea
Free Shipping & Returns
$97.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Length 10.9990mm
- Number of Inserts Required 1
- Coolant Fed Non-Coolant Through
- Clamp Top Clamping
- Left/Right Hand Neutral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # CTCPN2510M11
- Zoro # G3930541
- UPC # 4021169555503
- Country of Origin United States
- Category End Mill Holders
Dimensions
Cutting Length | 10.9990mm |
Dimension F (In.) | 0.3921 |
Details
Item | Toolholder |
Number of Inserts Required | 1 |
Coolant Fed | Non-Coolant Through |
Clamp | Top Clamping |
Left/Right Hand | Neutral |
Rake | Positive (Zero) |
Insert Shape | Triangle |
Material | Steel |
Shank | Square |
Cutting Direction | Neutral |
Material - Machining | High Speed Steel |
Measurement System | Metric |
Lead Angle | 0 Degrees |
Description
Toolholder
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Wire Pulling Lubricant, 1 gal. Bucket, Ylw (31-391)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK50 (40L633)
- WESTWARD Starting Punch, 1/16 In Tip, 4 1/8 In L (2AJF3)
- SUNEX 1/4" Drive Impact Socket 6 (807MD)
- WIDIA Toolholder, ISO, D-Style Clamping (DVJNR163DKC3)
- WIDIA Toolholder, ISO, D-Style Clamping (DDJNL164DKC3)
- WIDIA Toolholder, ISO, D-Style Clamping (DWLNR3232P08KC04)
- WIDIA Toolholder, V-Bottom Round (CRDPN2525M12V)
- WIDIA Toolholder, ISO, D-Style Clamping (DVJNL123CKC3)
- LISLE Locking Tool Holder 24" (49490)
- ERICKSON End Mill Holder, Taper, CV40 (CV40ZEM100175)
- Widia End Mill Holders