Shop All End Mill Holders
Widia
Toolholder, ISO C Clamping
Mfr # CSDPN2020K12
Zoro # G3932011
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Length 12.7000mm
- Number of Inserts Required 1
- Coolant Fed Non-Coolant Through
- Shank Square
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # CSDPN2020K12
- Zoro # G3932011
- UPC # 4021169555589
- Country of Origin United States
- Category End Mill Holders
Dimensions
Cutting Length | 12.7000mm |
Dimension F (In.) | 0.3937 |
Details
Item | Toolholder |
Number of Inserts Required | 1 |
Coolant Fed | Non-Coolant Through |
Shank | Square |
Material | Steel |
Rake | Positive (Zero) |
Left/Right Hand | Neutral |
Insert Shape | Square |
Clamp | Top Clamping |
Cutting Direction | Neutral |
Material - Machining | High Speed Steel |
Measurement System | Metric |
Lead Angle | 45 Degrees |
Description
Toolholder
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Metric Plain Ball Hex Key, 1.5 mm Tip Size, 3 1/2 in Long, 19/64 in Short (42 DKEL 1,5)
- PERFORMANCE TOOL 23-Pc 3/8 In Dr. Metric Socket Set Tool Set, W38914 (W38914)
- VERSADRIVE HMT Tungsten Carbide MultiSink 1-1/2 in. x 82 Degree (601057-0010)
- DEWALT 4" 6 TPI T-Shank Fast Cutting Cobalt Steel Jig Saw Blade (DW3750-5)
- WIDIA Toolholder, ISO, D-Style Clamping (DVJNL123CKC3)
- WIDIA Toolholder, ISO, D-Style Clamping (DVJNR163DKC3)
- WIDIA Toolholder, ISO, D-Style Clamping (DDJNL164DKC3)
- WIDIA Toolholder, V-Bottom Round (CRDPN2525M12V)
- WIDIA Toolholder, ISO, D-Style Clamping (DWLNR3232P08KC04)
- GS TOOLING BT40 112 x 200 Shell Mill Holder (532094)
- DORIAN Tool Holder, Reversible Cut-Off, CXA (D35CXA-7-71C)
- Widia Milling & Drilling Toolholders