Shop All End Mill Holders
Widia
Toolholder, ISO C Clamping
Mfr # CSBPR2525M12
Zoro # G3934294
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Length 12.7000mm
- Number of Inserts Required 1
- Coolant Fed Non-Coolant Through
- Material Steel
- Dimension F (In.) 0.8661
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # CSBPR2525M12
- Zoro # G3934294
- UPC # 4021169555657
- Country of Origin United States
- Category End Mill Holders
Dimensions
Cutting Length | 12.7000mm |
Dimension F (In.) | 0.8661 |
Details
Item | Toolholder |
Number of Inserts Required | 1 |
Coolant Fed | Non-Coolant Through |
Material | Steel |
Left/Right Hand | Right Hand |
Insert Shape | Square |
Shank | Square |
Rake | Positive (Zero) |
Clamp | Top Clamping |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Measurement System | Metric |
Lead Angle | 15 Degrees |
Description
Toolholder
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA SAE Plain Hex Key, 7/32" Tip Size, 5 57/64 in Long, 5 57/64 in Short (33483)
- LENOX 9" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (20558B956R)
- STANLEY Folding Pocket Saw 8 In (15-333)
- IRWIN Tap (1032ZR)
- WIDIA Toolholder, ISO, D-Style Clamping (DVJNR163DKC3)
- WIDIA Toolholder, ISO, D-Style Clamping (DDJNL164DKC3)
- WIDIA Toolholder, ISO, D-Style Clamping (DVJNL123CKC3)
- WIDIA Toolholder, V-Bottom Round (CRDPN2525M12V)
- WIDIA Toolholder, ISO, D-Style Clamping (DWLNR3232P08KC04)
- HHIP 2" X 3/4 Bore 90 Degree APKT-160408 Indexable Face Mill (2066-2000)
- TECHNIKS End Mill Holder, CAT40, 0.1250in Bore Dia. (22907)
- Widia Milling & Drilling Toolholders