Shop All End Mill Holders
Widia
Toolholder, Clamping System S
Mfr # SVVBN2020K16
Zoro # G3931004
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Length 16.6060mm
- Number of Inserts Required 1
- Coolant Fed Non-Coolant Through
- Dimension F (In.) 0.3937
- Style ANSI/ISO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # SVVBN2020K16
- Zoro # G3931004
- UPC # 4021169809071
- Country of Origin Bulgaria
- Category End Mill Holders
Dimensions
Cutting Length | 16.6060mm |
Dimension F (In.) | 0.3937 |
Details
Item | Toolholder |
Number of Inserts Required | 1 |
Coolant Fed | Non-Coolant Through |
Style | ANSI/ISO |
Left/Right Hand | Neutral |
Clamp | Screw |
Shank | Square |
Insert Screw | T15 |
Material | Steel |
Rake | Neutral |
Insert Shape | Diamond |
Cutting Direction | Neutral |
Material - Machining | High Speed Steel |
Lead Angle | 17.500 deg |
Measurement System | Metric |
Description
Toolholder
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Titanium Drill Bit, 1/4 in. (88416)
- CENTRAL TOOLS Telescoping Gage Set, 6 pcs. (06554-00)
- PROTO 3/4" Drive Extension, SAE, 1 pcs, Chrome (J5453)
- WELLER Crescent 8 in. Forged Alloy Steel Side-Cutting Pliers (508CVN)
- WIDIA Toolholder, Clamping System S (SRDCN3225P12)
- WIDIA Toolholder, ISO, D-Style Clamping (DCLNL245DKC4)
- WIDIA Toolholder, ISO, D-Style Clamping (DCRNL3232P16KC06)
- WIDIA Toolholder, ISO, D-Style Clamping (DVJNR163DKC3)
- WIDIA Toolholder, ISO, D-Style Clamping (DCLNL2020K12KC04)
- WIDIA Toolholder, ISO, D-Style Clamping (DSDNN124KC3)
- MICRO 100 Tool Holder - Steel (TH-107)
- Widia Milling & Drilling Toolholders