Shop All End Mill Holders
Widia
Toolholder, Clamping System S
Mfr # SVJBR3225P16
Zoro # G3933472
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Length 16.6060mm
- Number of Inserts Required 1
- Coolant Fed Non-Coolant Through
- Dimension F (In.) 1.2598
- Rake Neutral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # SVJBR3225P16
- Zoro # G3933472
- UPC # 4021169809156
- Country of Origin Bulgaria
- Category End Mill Holders
Dimensions
Cutting Length | 16.6060mm |
Dimension F (In.) | 1.2598 |
Details
Item | Toolholder |
Number of Inserts Required | 1 |
Coolant Fed | Non-Coolant Through |
Rake | Neutral |
Shank | Square |
Insert Shape | Diamond |
Style | Screw-On |
Clamp | Screw |
Left/Right Hand | Right Hand |
Insert Screw | T15 |
Material | Steel |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Lead Angle | -3 Degrees |
Measurement System | Metric |
Description
Toolholder
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Flare Nut Wrench Set, 5 pcs. (11692)
- PROTO 3/4 in Drive Impact Socket 43 mm Size, Deep Socket, black oxide (J07543MLT)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 9/16" (1218SC)
- DREMEL Oscillating Tool Blades (MM422U)
- WIDIA Toolholder, ISO, D-Style Clamping (DCSNR2525M12KC04)
- WIDIA Toolholder, Inch Clamping System M (MCMNN124B)
- WIDIA Toolholder, V-Bottom Round (CRDPN2525M12V)
- WIDIA Toolholder, ISO, D-Style Clamping (DCLNL2020K12KC04)
- WIDIA Toolholder, ISO, D-Style Clamping (DVJNR163DKC3)
- WIDIA Toolholder, ISO, D-Style Clamping (DCKNR2525M12KC04)
- SOWA INDEXABLE CUTTING TOOLS SK50OMS25120 25mm x 120mm SK Coolant Feed Holder For VMD Max Drill (156209)
- Widia Milling & Drilling Toolholders