Shop All End Mill Holders
Widia
Toolholder, Clamping System S
Mfr # SVJBL2525M16
Zoro # G3931810
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Length 16.6060mm
- Number of Inserts Required 1
- Coolant Fed Non-Coolant Through
- Left/Right Hand Left Hand
- Dimension F (In.) 1.2598
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # SVJBL2525M16
- Zoro # G3931810
- UPC # 4021169809132
- Country of Origin Bulgaria
- Category End Mill Holders
Dimensions
Cutting Length | 16.6060mm |
Dimension F (In.) | 1.2598 |
Details
Item | Toolholder |
Number of Inserts Required | 1 |
Coolant Fed | Non-Coolant Through |
Left/Right Hand | Left Hand |
Insert Screw | T15 |
Shank | Square |
Clamp | Screw |
Material | Steel |
Insert Shape | Diamond |
Style | Screw-On |
Rake | Neutral |
Cutting Direction | Left Hand |
Material - Machining | High Speed Steel |
Lead Angle | -3 Degrees |
Measurement System | Metric |
Description
Toolholder
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Torque Wrench, Speed Head, 7/16, 30 in-lb (TWAS-71630)
- STARRETT Dial Caliper w/Case, 6 In/150mm, White (120A-6)
- THOR 2.3lb copper hammer with a hickory handle (TH312)
- LENOX Hole Saw, 2" dia. Saw (1772779)
- WIDIA Toolholder, ISO, D-Style Clamping (DCLNL2020K12KC04)
- WIDIA Toolholder, ISO, D-Style Clamping (DSDNN124KC3)
- WIDIA Toolholder, ISO, D-Style Clamping (DDNNR2020K15KC06)
- WIDIA Toolholder, ISO, D-Style Clamping (DDJNL164DKC3)
- WIDIA Toolholder, ISO, D-Style Clamping (DWLNR3232P08KC04)
- WIDIA Toolholder, ISO, D-Style Clamping (DCRNL3232P16KC06)
- DORIAN Tool Holder, Turning/Facing/Boring, CA (D40CA-2)
- Widia End Mill Holders