Shop All End Mill Holders
Widia
Toolholder, Clamping System S
Mfr # SVJBL2020K16
Zoro # G3931153
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Length 16.6060mm
- Number of Inserts Required 1
- Coolant Fed Non-Coolant Through
- Rake Neutral
- Shank Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # SVJBL2020K16
- Zoro # G3931153
- UPC # 4021169809194
- Country of Origin Bulgaria
- Category End Mill Holders
Dimensions
Cutting Length | 16.6060mm |
Dimension F (In.) | 0.9843 |
Details
Item | Toolholder |
Number of Inserts Required | 1 |
Coolant Fed | Non-Coolant Through |
Rake | Neutral |
Shank | Square |
Style | Screw-On |
Clamp | Screw |
Material | Steel |
Insert Screw | T15 |
Left/Right Hand | Left Hand |
Insert Shape | Diamond |
Cutting Direction | Left Hand |
Material - Machining | High Speed Steel |
Measurement System | Metric |
Lead Angle | -3 Degrees |
Description
Toolholder
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Valve Seat, For Use With Mfr. No. 295A (295A-303)
- MILTON INDUSTRIES Milton, Turbo Blow Gun with Adjustable Nozzle, 3/8in NPT (S-181)
- ZORO SELECT Chucking Reamer, 30, 4 Flute, HSS (13H664)
- M.A. FORD Xt 3/4X3-1/4X6 - .060Cr (78062502)
- WIDIA Toolholder, ISO, D-Style Clamping (DDJNL3225P15KC06)
- WIDIA Toolholder, ISO, D-Style Clamping (DVJNR163DKC3)
- WIDIA Toolholder, ISO, D-Style Clamping (DSDNN124KC3)
- WIDIA Toolholder, V-Bottom Round (CRDPN2525M12V)
- WIDIA Toolholder, Clamping System S (SRDCN3225P12)
- WIDIA Toolholder, ISO, D-Style Clamping (DCKNR2525M12KC04)
- DORIAN Tool Holder, Reversible Cut-Off, AXA (D25AXA-7-71C)
- Widia End Mill Holders