Shop All End Mill Holders
Widia
Toolholder, Clamping System S
Mfr # SVHBR3225P16
Zoro # G3930024
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Length 16.6060mm
- Coolant Fed Non-Coolant Through
- Clamp Screw
- Insert Screw T15
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # SVHBR3225P16
- Zoro # G3930024
- UPC # 4021169808807
- Country of Origin Bulgaria
- Category End Mill Holders
Dimensions
Cutting Length | 16.6060mm |
Dimension F (In.) | 1.2598 |
Details
Item | Toolholder |
Coolant Fed | Non-Coolant Through |
Clamp | Screw |
Insert Screw | T15 |
Material | Steel |
Rake | Neutral |
Style | ANSI/ISO |
Left/Right Hand | Right Hand |
Insert Shape | Diamond |
Shank | Square |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Lead Angle | -17.500 |
Measurement System | Metric |
Description
Toolholder
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3" BIG HAWG w/Carbide Teeth (49-56-9230)
- DEWALT Adjustable Height Portable Steel Welding Sawhorse (92799)
- KO-KEN Bit 5mm Hex 100mm 1/4 Hex Drive (121H.100-5)
- DRILL AMERICA 3/8" C6 Carbide-Tipped 60 Point Toolbit (DEWE-6C6)
- WIDIA Toolholder, ISO, D-Style Clamping (DCLNL2020K12KC04)
- WIDIA Toolholder, ISO, D-Style Clamping (DCKNR2525M12KC04)
- WIDIA Toolholder, ISO, D-Style Clamping (DCLNL245DKC4)
- WIDIA Toolholder, Inch Clamping System M (MCMNN124B)
- WIDIA Toolholder, ISO, D-Style Clamping (DDJNL3225P15KC06)
- WIDIA Toolholder, ISO, D-Style Clamping (DCSNR2525M12KC04)
- DORIAN Tool Holder, Reversible Cut-Off, AXA (D25AXA-7-71C)
- Widia Milling & Drilling Toolholders