Shop All End Mill Holders
Widia
Toolholder, Clamping System S
Mfr # SVHBL2020K16
Zoro # G3932675
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Length 16.6060mm
- Number of Inserts Required 1
- Coolant Fed Non-Coolant Through
- Style ANSI/ISO
- Clamp Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # SVHBL2020K16
- Zoro # G3932675
- UPC # 4021169638763
- Country of Origin Bulgaria
- Category End Mill Holders
Dimensions
Cutting Length | 16.6060mm |
Dimension F (In.) | 0.9843 |
Details
Item | Toolholder |
Number of Inserts Required | 1 |
Coolant Fed | Non-Coolant Through |
Style | ANSI/ISO |
Clamp | Screw |
Rake | Neutral |
Left/Right Hand | Left Hand |
Insert Screw | T15 |
Insert Shape | Diamond |
Shank | Square |
Material | Steel |
Cutting Direction | Left Hand |
Material - Machining | High Speed Steel |
Measurement System | Metric |
Lead Angle | -17.500 |
Description
Toolholder
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Mill Blunt File, 10 In L, Ergo Handle (1NFV6)
- MITUTOYO DIAL TI, BASIC SET, STANDARD, .008 IN, .0001 IN GRAD, RUBY TIP, WHITE (513-473-10E)
- OX TOOLS Pro External Corner Trowel - Small 1" x 2-1/2" (26 x 65mm) (OX-P015305)
- OX TOOLS Pro Level 180cm/72" (OX-P024418)
- WIDIA Toolholder, Inch Clamping System M (MCMNN124B)
- WIDIA Toolholder, ISO, D-Style Clamping (DDJNL3225P15KC06)
- WIDIA Toolholder, ISO, D-Style Clamping (DDJNL164DKC3)
- WIDIA Toolholder, ISO, D-Style Clamping (DCSNR2525M12KC04)
- WIDIA Toolholder, ISO, D-Style Clamping (DCRNL3232P16KC06)
- WIDIA Toolholder, ISO, D-Style Clamping (DCLNL2020K12KC04)
- TECHNIKS End Mill Holder, CAT50, 20mm Bore Dia. (22990)
- Widia Milling & Drilling Toolholders