Shop All End Mill Holders
Widia
Toolholder, Clamping System S
Mfr # STFCR2525M16
Zoro # G3933515
product price: $97.29
/ea
Free Shipping & Returns
$97.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Length 16.4980mm
- Number of Inserts Required 1
- Coolant Fed Non-Coolant Through
- Left/Right Hand Right Hand
- Insert Shape Triangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # STFCR2525M16
- Zoro # G3933515
- UPC # 4021169809378
- Country of Origin Bulgaria
- Category End Mill Holders
Dimensions
Cutting Length | 16.4980mm |
Dimension F (In.) | 1.2600 |
Details
Item | Toolholder |
Number of Inserts Required | 1 |
Coolant Fed | Non-Coolant Through |
Left/Right Hand | Right Hand |
Insert Shape | Triangle |
Style | Screw-On |
Shank | Square |
Material | Steel |
Clamp | Screw |
Insert Screw | T15 |
Rake | Neutral |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Lead Angle | 0 Degrees |
Measurement System | Metric |
Description
Toolholder
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Reversible Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 0.7 hp (21AA84)
- MONTI BRISTLE BLASTER Lever Pin (10MT30510)
- CRAFTSMAN Extension, 1/4" Drive 6" Socket Extensio (CMMT43531)
- FULLERTON TOOL 3-Flute - 37.5° Helix - 3833 AlumaMill G3 HP End Mills, RH Spiral, Corner Radius, Extra-Long, 3/4 (27739)
- WIDIA Toolholder, ISO, D-Style Clamping (DVJNR163DKC3)
- WIDIA Toolholder, ISO, D-Style Clamping (DDJNL3225P15KC06)
- WIDIA Toolholder, ISO, D-Style Clamping (DCKNR2525M12KC04)
- WIDIA Toolholder, ISO, D-Style Clamping (DDJNL164DKC3)
- WIDIA Toolholder, ISO, D-Style Clamping (DCLNL2020K12KC04)
- WIDIA Toolholder, Inch Clamping System M (MCMNN124B)
- PARLEC Modular Shank, CAT40, #4 MT, Nose 2 In (C40-04MT3)
- Widia Milling & Drilling Toolholders