Shop All End Mill Holders
Widia
Toolholder, Clamping System S
Mfr # SSSCR2020K12
Zoro # G3930672
Free Shipping & Returns
$95.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Length 12.7000mm
- Number of Inserts Required 1
- Coolant Fed Non-Coolant Through
- Clamp Screw
- Insert Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # SSSCR2020K12
- Zoro # G3930672
- UPC # 4021169638879
- Country of Origin Bulgaria
- Category End Mill Holders
Dimensions
Cutting Length | 12.7000mm |
Dimension F (In.) | 0.9843 |
Details
Item | Toolholder |
Number of Inserts Required | 1 |
Coolant Fed | Non-Coolant Through |
Clamp | Screw |
Insert Shape | Square |
Left/Right Hand | Right Hand |
Shank | Square |
Material | Steel |
Insert Screw | T15 |
Style | ANSI/ISO |
Rake | Neutral |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Measurement System | Metric |
Lead Angle | 45 Degrees |
Description
Toolholder
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 4, M12X60, Plastic, Red RAL 3020, Comp: Steel (K0269.41284X60)
- HANSEN GLOBAL 1/2 in. Drive SAE Fractional Socket Holder (1201)
- WESTWARD Silver/Deming Drill, 17/32, Co, 118Deg (5TVL9)
- AMPG Flat Dial Indicator Contact, 1"Od, 4-48 (Z9369SS)
- WIDIA Toolholder, ISO, D-Style Clamping (DSDNN124KC3)
- WIDIA Toolholder, ISO, D-Style Clamping (DCKNR2525M12KC04)
- WIDIA Toolholder, ISO, D-Style Clamping (DCLNL245DKC4)
- WIDIA Toolholder, ISO, D-Style Clamping (DVJNL123CKC3)
- WIDIA Toolholder, Inch Clamping System M (MCMNN124B)
- WIDIA Toolholder, V-Bottom Round (CRDPN2525M12V)
- SOWA INDEXABLE CUTTING TOOLS SK50OMS25120 25mm x 120mm SK Coolant Feed Holder For VMD Max Drill (156209)
- Widia Milling & Drilling Toolholders