Shop All End Mill Holders
Widia
Toolholder, Clamping System S
Mfr # SSBCR2020K12
Zoro # G3932273
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Length 12.7000mm
- Number of Inserts Required 1
- Coolant Fed Non-Coolant Through
- Rake Neutral
- Dimension F (In.) 0.6690
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # SSBCR2020K12
- Zoro # G3932273
- UPC # 4021169809521
- Country of Origin Bulgaria
- Category End Mill Holders
Dimensions
Cutting Length | 12.7000mm |
Dimension F (In.) | 0.6690 |
Details
Item | Toolholder |
Number of Inserts Required | 1 |
Coolant Fed | Non-Coolant Through |
Rake | Neutral |
Shank | Square |
Style | ANSI/ISO |
Clamp | Screw |
Left/Right Hand | Right Hand |
Insert Shape | Square |
Insert Screw | T15 |
Material | Steel |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Measurement System | Metric |
Lead Angle | 15 Degrees |
Description
Toolholder
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD 3/16" Two Flute Routing End Mill Square 3".L (52-558)
- FACOM Short Satin Angle Open-End Wrench - 14 mm (FM-34.14)
- DEWALT Insert Bit, 1/4In, Hex, 5/32In, 1In (50 Pack) (DWA1HX532IRB)
- KRAFT TOOL Ornamental Leaf/Square Tool, 3/8 (PL193)
- WIDIA Toolholder, ISO, D-Style Clamping (DDJNL164DKC3)
- WIDIA Toolholder, V-Bottom Round (CRDPN2525M12V)
- WIDIA Toolholder, ISO, D-Style Clamping (DDJNL3225P15KC06)
- WIDIA Toolholder, ISO, D-Style Clamping (DWLNR3232P08KC04)
- WIDIA Toolholder, ISO, D-Style Clamping (DCRNL3232P16KC06)
- WIDIA Toolholder, ISO, D-Style Clamping (DVJNL123CKC3)
- TECHNIKS End Mill Holder, CAT40, 16mm Bore Dia. (22971)
- Widia End Mill Holders