Shop All End Mill Holders
Widia
Toolholder, Clamping System S
Mfr # SSBCL1616H09
Zoro # G3933025
product price: $87.25
/ea
Free Shipping & Returns
$87.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Length 9.5250mm
- Number of Inserts Required 1
- Coolant Fed Non-Coolant Through
- Clamp Screw
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # SSBCL1616H09
- Zoro # G3933025
- UPC # 4021169809569
- Country of Origin Bulgaria
- Category End Mill Holders
Dimensions
Cutting Length | 9.5250mm |
Dimension F (In.) | 0.5118 |
Details
Item | Toolholder |
Number of Inserts Required | 1 |
Coolant Fed | Non-Coolant Through |
Clamp | Screw |
Material | Steel |
Insert Shape | Square |
Rake | Neutral |
Style | ANSI/ISO |
Insert Screw | T15 |
Shank | Square |
Left/Right Hand | Left Hand |
Cutting Direction | Left Hand |
Material - Machining | High Speed Steel |
Measurement System | Metric |
Lead Angle | 15 Degrees |
Description
Toolholder
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Full Polish Combo Reversible Ratcheting Wrench 7/16"-12 Point (JSCV14T)
- SKIL Worm Drive Circular Saw, Blade Left Side (SPT78MMC-01)
- KIPP Adjustable Handle Size: 1, 1/4-20X15, Plastic, Blue RAL 5017, Comp: Steel (K0269.1A287X15)
- TITAN HEX KEY METRIC 9 PC SET LONG ARM (TL12719)
- WIDIA Toolholder, ISO, D-Style Clamping (DDJNL3232P15KC06)
- WIDIA Toolholder, ISO, D-Style Clamping (DCRNL3232P16KC06)
- WIDIA Toolholder, ISO, D-Style Clamping (DWLNR3232P08KC04)
- WIDIA Toolholder, ISO, D-Style Clamping (DVJNL123CKC3)
- WIDIA Toolholder, Clamping System S (SRDCN3225P12)
- WIDIA Toolholder, ISO, D-Style Clamping (DDJNL164DKC3)
- TECHNIKS End Mill Holder, CAT40, 0.2500in Bore Dia. (22911-6)
- Widia Milling & Drilling Toolholders