Shop All End Mill Holders
Widia
Toolholder, Clamping System S
Mfr # SRDCN3225P12
Zoro # G3929449
product price: $88.49
/ea
Free Shipping & Returns
$88.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Length 12.00mm
- Number of Inserts Required 1
- Coolant Fed Non-Coolant Through
- Style ANSI/ISO
- Dimension F (In.) 0.3150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # SRDCN3225P12
- Zoro # G3929449
- UPC # 4021169685132
- Country of Origin Bulgaria
- Category End Mill Holders
Dimensions
Cutting Length | 12.00mm |
Dimension F (In.) | 0.3150 |
Details
Item | Toolholder |
Number of Inserts Required | 1 |
Coolant Fed | Non-Coolant Through |
Style | ANSI/ISO |
Insert Screw | T15 |
Material | Steel |
Clamp | Screw |
Shank | Square |
Rake | Neutral |
Insert Shape | Round |
Left/Right Hand | Neutral |
Cutting Direction | Neutral |
Material - Machining | High Speed Steel |
Lead Angle | 0 Degrees |
Measurement System | Metric |
Description
Toolholder
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Hole Cutter, Metal, Saw Diameter 3 in. (CTS48)
- CRAFTSMAN Cordless Reciprocating Saw 20V Tool Only (CMCS300B)
- MILWAUKEE TOOL M12 Cordless Li-Ion 3/8 Right Angle Drill/Driver Bare Tool Only, (2415-20)
- M.A. FORD Twister Hi-Roc Drill, #47 (20007850)
- WIDIA Toolholder, ISO, D-Style Clamping (DWLNR3232P08KC04)
- WIDIA Toolholder, ISO, D-Style Clamping (DDJNL164DKC3)
- WIDIA Toolholder, ISO, D-Style Clamping (DVJNL123CKC3)
- WIDIA Toolholder, V-Bottom Round (CRDPN2525M12V)
- WIDIA Toolholder, ISO, D-Style Clamping (DVJNR163DKC3)
- GS TOOLING CAT40 114 x 200 End Mill Holder (531060)
- MICRO 100 Tool Holder - Steel (TH-84)
- Widia Milling & Drilling Toolholders