Shop All End Mill Holders
Widia
Toolholder, Clamping System S
Mfr # SDNCN3225P15
Zoro # G3932422
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Length 15.5040mm
- Number of Inserts Required 1
- Coolant Fed Non-Coolant Through
- Insert Screw T15
- Dimension F (In.) 0.4921
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # SDNCN3225P15
- Zoro # G3932422
- UPC # 4021169685224
- Country of Origin Bulgaria
- Category End Mill Holders
Dimensions
Cutting Length | 15.5040mm |
Dimension F (In.) | 0.4921 |
Details
Item | Toolholder |
Number of Inserts Required | 1 |
Coolant Fed | Non-Coolant Through |
Insert Screw | T15 |
Clamp | Screw |
Left/Right Hand | Neutral |
Rake | Neutral |
Shank | Square |
Material | Steel |
Insert Shape | Diamond |
Style | ANSI/ISO |
Cutting Direction | Neutral |
Material - Machining | High Speed Steel |
Measurement System | Metric |
Lead Angle | 27.500 |
Description
Toolholder
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #50 (46720)
- CRAFTSMAN 1/2-in Drive 72 Geared Teeth Ratchets, 1/2" Drive 72T Pear Head Flex, Full polish (CMMT99429)
- WALTER Pipe Tap, 1/2"-14, Plug, 4 Flutes, G (P24569-G1/2)
- MILWAUKEE TOOL 1/2 in. Drive 3/4 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-9130)
- WIDIA Toolholder, ISO, D-Style Clamping (DDJNL164DKC3)
- WIDIA Toolholder, ISO, D-Style Clamping (DCLNL2020K12KC04)
- WIDIA Toolholder, ISO, D-Style Clamping (DCKNR2525M12KC04)
- WIDIA Toolholder, ISO, D-Style Clamping (DVJNL123CKC3)
- WIDIA Toolholder, Clamping System S (SRDCN3225P12)
- WIDIA Toolholder, V-Bottom Round (CRDPN2525M12V)
- DORIAN Tool Holder, Dovetail Drill Chuck, CXA (D35CXA-35)
- Widia End Mill Holders