Shop All End Mill Holders
Widia
Toolholder, Clamping System S
Mfr # SDNCN1212F11
Zoro # G3933594
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Length 11.6280mm
- Number of Inserts Required 1
- Coolant Fed Non-Coolant Through
- Shank Square
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # SDNCN1212F11
- Zoro # G3933594
- UPC # 4021169685279
- Country of Origin Bulgaria
- Category End Mill Holders
Dimensions
Cutting Length | 11.6280mm |
Dimension F (In.) | 0.2362 |
Details
Item | Toolholder |
Number of Inserts Required | 1 |
Coolant Fed | Non-Coolant Through |
Shank | Square |
Material | Steel |
Clamp | Screw |
Rake | Neutral |
Insert Screw | T15 |
Style | ANSI/ISO |
Left/Right Hand | Neutral |
Insert Shape | Diamond |
Cutting Direction | Neutral |
Material - Machining | High Speed Steel |
Lead Angle | 27.500 |
Measurement System | Metric |
Description
Toolholder
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Dust Collector, 3,200 CFM Max Flow, 10 hp, 3 Phase (3AA29)
- PROTO 1/2 in Drive, 1-1/2" 6 pt SAE Socket, 6 Points (J5348H)
- WESTWARD Ball End Hex Key, 7/32 (EBEHK07)
- WESTWARD Combination Flare Nut Wrench, L 7-1/2" (4NZK1)
- WIDIA Toolholder, ISO, D-Style Clamping (DVJNL123CKC3)
- WIDIA Toolholder, ISO, D-Style Clamping (DDJNL3225P15KC06)
- WIDIA Toolholder, ISO, D-Style Clamping (DWLNR3232P08KC04)
- WIDIA Toolholder, ISO, D-Style Clamping (DVJNR163DKC3)
- WIDIA Toolholder, ISO, D-Style Clamping (DCSNR2525M12KC04)
- WIDIA Toolholder, ISO, D-Style Clamping (DDJNL164DKC3)
- ERICKSON Adapt, Reducer PSC63 TO KM40TS Short (PSC63KM40TS065M)
- Widia Milling & Drilling Toolholders