Shop All End Mill Holders
Widia
Toolholder, Clamping System S
Mfr # SDJCR3225P15
Zoro # G3932151
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Length 15.5040mm
- Number of Inserts Required 1
- Coolant Fed Non-Coolant Through
- Left/Right Hand Right Hand
- Dimension F (In.) 1.2598
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # SDJCR3225P15
- Zoro # G3932151
- UPC # 4021169685408
- Country of Origin Bulgaria
- Category End Mill Holders
Dimensions
Cutting Length | 15.5040mm |
Dimension F (In.) | 1.2598 |
Details
Item | Toolholder |
Number of Inserts Required | 1 |
Coolant Fed | Non-Coolant Through |
Left/Right Hand | Right Hand |
Insert Screw | T15 |
Shank | Square |
Style | Screw-On |
Material | Steel |
Clamp | Screw |
Rake | Neutral |
Insert Shape | Diamond |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Lead Angle | -3 Degrees |
Measurement System | Metric |
Description
Toolholder
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1In Outer Diameter #10-32UNF (C65793)
- INNOVATIVE COMPONENTS Btn Handle Lock Pin w/Ring, 2-1/2, 3/8, SS (GL6X2500B----X0)
- GREENLEE Battery, 18V, 3.0Ah, Li-Ion (52176)
- PROTO Combination Wrench, Metric, 17mm Head Sz (J1217MH-T500)
- WIDIA Toolholder, ISO, D-Style Clamping (DCSNR2525M12KC04)
- WIDIA Toolholder, ISO, D-Style Clamping (DCKNR2525M12KC04)
- WIDIA Toolholder, ISO, D-Style Clamping (DCLNL245DKC4)
- WIDIA Toolholder, ISO, D-Style Clamping (DVJNL123CKC3)
- WIDIA Toolholder, ISO, D-Style Clamping (DCLNL2020K12KC04)
- WIDIA Toolholder, ISO, D-Style Clamping (DDJNL3225P15KC06)
- DORIAN Tool Holder, Turning/Facing, Series AXA (D25AXA-1)
- Widia End Mill Holders