Shop All End Mill Holders
Widia
Toolholder, Clamping System S
Mfr # SDJCR1212F11
Zoro # G3931381
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Length 11.6280mm
- Number of Inserts Required 1
- Coolant Fed Non-Coolant Through
- Insert Screw T15
- Clamp Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # SDJCR1212F11
- Zoro # G3931381
- UPC # 4021169685323
- Country of Origin Bulgaria
- Category End Mill Holders
Dimensions
Cutting Length | 11.6280mm |
Dimension F (In.) | 0.6299 |
Details
Item | Toolholder |
Number of Inserts Required | 1 |
Coolant Fed | Non-Coolant Through |
Insert Screw | T15 |
Clamp | Screw |
Insert Shape | Diamond |
Rake | Neutral |
Left/Right Hand | Right Hand |
Shank | Square |
Material | Steel |
Style | Screw-On |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Lead Angle | -3 Degrees |
Measurement System | Metric |
Description
Toolholder
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1 in Drive Impact Socket 1 11/16 in Size, Deep Socket, black oxide (8954)
- DRILL AMERICA 5/32" HSS Left Hand Jobber Length Drill Bit (DWDLH5/32)
- ALLWAY 4" Glass & Tile Scraper, Soft-Grip (GTS)
- WIDIA Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (VTSTR8004)
- WIDIA Toolholder, ISO, D-Style Clamping (DCKNR2525M12KC04)
- WIDIA Toolholder, ISO, D-Style Clamping (DCSNR2525M12KC04)
- WIDIA Toolholder, ISO, D-Style Clamping (DCRNL3232P16KC06)
- WIDIA Toolholder, ISO, D-Style Clamping (DVJNR163DKC3)
- WIDIA Toolholder, ISO, D-Style Clamping (DVJNL123CKC3)
- WIDIA Toolholder, ISO, D-Style Clamping (DCLNL245DKC4)
- TECHNIKS End Mill Holder, CAT40, 0.6250in Bore Dia. (22919-1.75)
- Widia End Mill Holders